WALL MOUNT MOUNTING KIT
WALL MOUNT MOUNTING KIT
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1/2
- Faucet Part Type:
- Mounting Hardware
- Height:
- 2-13/100
- Material:
- Brass
- UPC:
- 034449854481