This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

Delta Faucet

Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #D1177LFPN
  • Item #7171290
  • Manufacturer Part #1177LF-PN
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #D1177LFPN
  • Item #7171290
  • Manufacturer Part #1177LF-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 105
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single hole installation
  • Escutcheon
  • ADA Compliant
  • Dual handle design for easy operation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
7-11/50 in
Spout Reach:
23-63/100 in
UPC:
034449821391