This product requires certification to purchase.

Wall Mount Pot Filler in Venetian Bronze

Delta Faucet

Wall Mount Pot Filler in Venetian Bronze

  • Fast #
  • Part #D1177LFRB
  • Item #4159691
  • Manufacturer Part #1177LF-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Wall Mount Pot Filler in Venetian Bronze

  • Fast #
  • Part #D1177LFRB
  • Item #4159691
  • Manufacturer Part #1177LF-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-17/32 in. H x 26-31/32 in. D x 2-3/8 in. W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
7-7/32 in
Spout Reach:
23-5/8 in
Spout Type:
Swivel
UPC:
034449649261