Wall Mount Shower Arm in Lumicoat™ Champagne Bronze
Wall Mount Shower Arm in Lumicoat™ Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- 5-1/2 in long shower arm
- 1/2 in IPS male threads
- Wall-mount
- Shower head sold separately
- Flange sold separately
- Sold individually
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 69/100 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Brass
- UPC:
- 195205037019
- Width:
- 69/100 in