Washer and NUT
Washer and NUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9747-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- mounting
- 100/400 series
Specifications
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Washer
- Type:
- Faucet
- UPC:
- 034449116114