This product requires certification to purchase.

Metal Handle Kit in Brilliance Stainless

Delta Faucet

Waterfall Metal Handle Kit in Brilliance Stainless

  • Fast #
  • Part #DRP21469SS
  • Item #1631637
  • Manufacturer Part #RP21469SS
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Waterfall Metal Handle Kit in Brilliance Stainless

  • Fast #
  • Part #DRP21469SS
  • Item #1631637
  • Manufacturer Part #RP21469SS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle with red/blue button set and screw
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Waterfall
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449451833