This product requires certification to purchase.

18 in. Towel Bar in Oil Rubbed Bronze

Delta Faucet

Windemere 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #D70018OB
  • Item #4625294
  • Manufacturer Part #70018-OB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Windemere 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #D70018OB
  • Item #4625294
  • Manufacturer Part #70018-OB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with the Windemere bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-5/32 in. H x 3-1/2 in. D x 20-5/32 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Windemere
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Bronze
Depth:
3-1/2 in
Diameter:
20-4/25 in
Hardware Included:
Yes
Height:
2-4/25 in
Installation Type:
Wall Mount
Length:
20-4/25 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
UPC:
034449709736
Width:
20-4/25 in