Diverter Tub Spout in Oil Bronze
Windemere Diverter Tub Spout in Oil Bronze
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Windemere
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Depth:
- 5-31/100
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2-1/2
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull Up
- UPC:
- 034449801423
- WaterSense Labeled:
- No