Foundations: Two Metal Lever Handle Kit with Buttons and Screws
Windemere Foundations: Two Metal Lever Handle Kit with Buttons and Screws
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Windemere
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 034449718196