Pull-Up Diverter Tub Spout in Polished Chrome
Windemere Pull-Up Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Windemere
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-31/100 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull Up
- UPC:
- 034449801621
- WaterSense Labeled:
- No