This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Delta Faucet

Woodhurst™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D73235BL
  • Item #9797834
  • Manufacturer Part #73235-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D73235BL
  • Item #9797834
  • Manufacturer Part #73235-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Wood Hurst® Bath collection
  • Extends 2-1/2 inches from the wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Mounting hardware included with product
  • Backed by Delta Faucet's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Woodhurst™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
Height:
2-31/100 in
Material:
Zinc
UPC:
195205026792