1-Hook Robe Hook in Venetian Bronze
Woodhurst™ 1-Hook Robe Hook in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 900-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- Extends 2-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial, Residential
- Base Plate Height:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Woodhurst™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-1/2 in
- UPC:
- 034449871624
- Width:
- 1-7/8 in