18 in. Towel Bar in Matte Black
Woodhurst™ 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 18-inch towel bar
- Perfectly coordinates with the Wood Hurst® bath collection
- Extends 3-3/8 inches from wall
- Tile/masonry-plastic or lead anchors plaster/drywall toggle bolts recommended if wood blocking is not available
- Mounting hardware included with product
- Backed by Delta Faucet's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Woodhurst™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-19/50 in
- Height:
- 1-22/25 in
- Material:
- Metal
- UPC:
- 195205026778