Toilet Tissue Holder in Polished Chrome
Woodhurst™ Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- Extends 3-3/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Woodhurst™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/50 in
- GSA Approved:
- No
- Height:
- 1-22/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449871570