DELTA OTHER HAND SHOWER SINGLE-SETTING
Woodhurst DELTA OTHER HAND SHOWER SINGLE-SETTING
Package Quantity Info:
Each: 1 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Wood Hurst® Bath collection
- Spray setting: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Hose sold separately
- Water Sense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- View Delta Faucet's Return Policy
- Backed by Delta Faucet’s Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Woodhurst
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-31/100
- Height:
- 9
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- DRP46680BL
- UPC:
- 195205045847
- WaterSense Labeled:
- Yes
- Width:
- 3-1/8