DELTA WOODHURST: AERATOR - 0.5 GPM
Woodhurst™ DELTA WOODHURST: AERATOR - 0.5 GPM
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 0.5 GPM flow rate
- For use with Woodhurst® bathroom sink faucets
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- For Sale in CA
- Collection:
- Woodhurst™
- Deck Plate Included:
- No
- Depth:
- 3/4 in
- Flow Rate:
- 0.5 gpm
- Height:
- 14/25 in
- Material:
- Plastic
- Maximum Height:
- 14/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.018 lb