DELTA WOODHURST: GASKET - CENTERSET
Woodhurst™ DELTA WOODHURST: GASKET - CENTERSET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Woodhurst® centerset bathroom sink faucets
- Installation aid for a secure fit
- Front of gasket clearly marked for easy installation
- For black version, order RP100142BL
- Genuine Delta repair part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Woodhurst™
- Depth:
- 2-1/4
- Height:
- 13/100
- Material:
- Plastic
- Type:
- Faucet
- UPC:
- 034449880664