DELTA WOODHURST: HANDLE ASSEMBLY
Woodhurst™ DELTA WOODHURST: HANDLE ASSEMBLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- For use with 14 series shower applications
- Metal lever handle
- Sold as a single handle
- Genuine Delta repair part
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Woodhurst™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Type:
- Lever
- Height:
- 3-1/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449878395