DELTA WOODHURST: HANDLE KIT
Woodhurst™ DELTA WOODHURST: HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- For use with deck mount bathroom sink and bidet applications
- Sold as a pair
- Metal lever handles
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Woodhurst™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449871709
- Width:
- 4-3/4 in