DELTA WOODHURST: FLANGE & GASKET
Woodhurst™ DELTA WOODHURST: FLANGE & GASKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 1200-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- For use with two handle widespread bathroom sink faucets
- Flange and gasket for handle base
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Woodhurst™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2
- Height:
- 1/2
- Material:
- Zinc
- Type:
- Faucet
- UPC:
- 034449880626