This product requires certification to purchase.

DELTA WOODHURST: HANDLE ASSEMBLY - ROMAN TUB

Delta Faucet

Woodhurst™ DELTA WOODHURST: HANDLE ASSEMBLY - ROMAN TUB

  • Fast #
  • Part #DRP100151
  • Item #7659331
  • Manufacturer Part #RP100151
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ DELTA WOODHURST: HANDLE ASSEMBLY - ROMAN TUB

  • Fast #
  • Part #DRP100151
  • Item #7659331
  • Manufacturer Part #RP100151
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Woodhurst® bath collection
  • For use with roman tub faucet
  • Sold as a pair
  • Genuine Delta repair part
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Delta
Collection:
Woodhurst™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Lever
Height:
3-19/50
Material:
Zinc
Number of Handles:
Two Handle
Type:
Faucet
UPC:
034449888691