Diverter Tub Spout in Matte Black
Woodhurst® Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Wood Hurst® bath collection
- Pull-up diverter tub spout
- Diverts the flow of water from the tub spout to the shower head
- 6-3/4 inch total length
- Sweat onto 1/2 in C.W.T, thread onto 1/2 in IPS, or slip onto 1/2 in C.W.T.
- Tri-universal adapter included - RP100154
- Non-metallic construction
- Genuine Delta part
- Backed by Delta Faucet’s lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Woodhurst®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Length:
- 6-3/4
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 5-1/2
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 195205028444
- WaterSense Labeled:
- No
- Width:
- 2-3/4