Diverter Tub Spout in Venetian Bronze
Woodhurst™ Diverter Tub Spout in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 528-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- Pull-up diverter tub spout
- Diverts the flow of water from the tub spout to the shower head
- 6-3/4 in. total length
- Sweat onto 1/2 in. C.W.T, thread onto 1/2 in. IPS, or slip onto 1/2 in. C.W.T.
- Tri-universal adapter included - RP100154
- Non-metallic construction
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Woodhurst™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 8 in
- End Connection 1:
- Slip, Sweat, Threaded
- End Connections:
- Slip;Sweat;Threaded
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- T14432
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- Height:
- 3-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Diverter Tub
- UL Listed:
- No
- UPC:
- 034449877671
- Width:
- 2-3/4 in