Round Closed Towel Ring in Polished Chrome
Woodhurst™ Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 375-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- Extends 2-7//8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial, Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Woodhurst™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-22/25 in
- Diameter:
- 6-5/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-13/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round