Single Function Hand Shower in Champagne Bronze
Woodhurst Single Function Hand Shower in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full body
- Hose sold separately
- WaterSense® certification promotes water conservation
- Lifetime limited warranty
- Genuine Delta repair part
- Champagne Bronze is a warm, muted gold finish
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- T4755-LHP
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Woodhurst
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 2-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-3/4 in
- Hose Included:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass, Metal
- Maximum Height:
- 9 in
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.565 lb
- Width:
- 3-1/8 in