Single Handle Diverter Valve Trim in Chrome
Woodhurst™ Single Handle Diverter Valve Trim in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
- Three function diverter features 2 individual positions and 1 shared position
- Recommended rough-in kit R11000
- Two individual positions, no shared positions, order cartridge RP71717 (sold separately)
- Three individual positions, no shared positions, order cartridge RP71718 (sold separately)
- Installation extension kit order RP75137, adds 1" to maximum installation thickness.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Woodhurst™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-69/100
- Escutcheon Height:
- 4-81/100
- Escutcheon Width:
- 4-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 4-81/100
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- No
- Type:
- DT11832
- UPC:
- 195205156987
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2