This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Delta Faucet

Woodhurst™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D532MPUDST
  • Item #9798453
  • Manufacturer Part #532-MPU-DST
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D532MPUDST
  • Item #9798453
  • Manufacturer Part #532-MPU-DST
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Diamond coated ceramic cartridge
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits single or 3-hole installations
  • Deck plate included for use with additional mounting configurations and a cohesive look
  • ADA compliant
  • Delta® Water Sense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.18.1
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Woodhurst™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
7 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-19/100 in
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-3/8 in
Spout Reach:
5-3/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
195205028413
WaterSense Labeled:
Yes