Trip Lever in Matte Black
Woodhurst™ Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Perfectly coordinates with the Wood Hurst® Bath collection
- 2-13/16 inches long
- 1-3/8 inch diameter base
- Universal left front or left side mount tank lever
- Can work in right side mount toilets
- Mounting hardware included
- ADA compliant
- Backed by Delta Faucet's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Woodhurst™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-13/100 in
- Handle Material:
- Brass
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205027027