This product requires certification to purchase.

ZALIA WAND ASSEMBLY SHIELDSPRAY

Delta Faucet

ZALIA™ ZALIA WAND ASSEMBLY SHIELDSPRAY

  • Fast #
  • Part #DRP93638RB
  • Item #8111742
  • Manufacturer Part #RP93638RB
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

ZALIA™ ZALIA WAND ASSEMBLY SHIELDSPRAY

  • Fast #
  • Part #DRP93638RB
  • Item #8111742
  • Manufacturer Part #RP93638RB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
ZALIA™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-3/4 in
Flow Rate:
1.8 gpm
Height:
3-19/50 in
Material:
Plastic
UPC:
034449945790