Zinc Flange and Gasket for Woodhurst™ Model 3532LF-MPU
Zinc Flange and Gasket for Woodhurst™ Model 3532LF-MPU
Package Quantity Info:
Each: 1 Case: 48 Pallet: 3456-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Wood Hurst® bath collection
- For use with two handle widespread bathroom sink faucets
- Flange and gasket for handle base
- Delta genuine part
- Backed by Delta Faucet's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Woodhurst™ Model 3532LF-MPU
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2
- Faucet Part Type:
- Flange and Gasket
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205045762
- WaterSense Labeled:
- No