DELTA ZURA: ESCUTCHEON - 3 HOLE - 1H BATHROOM
Zura® DELTA ZURA: ESCUTCHEON - 3 HOLE - 1H BATHROOM
Product Details
Product Details
Specifications
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 1/4
- Material:
- Metal
- Type:
- Faucet
- UPC:
- 034449899444