DELTA ZURA: SET SCREW & BUTTON - 1H BATHROOM
Zura® DELTA ZURA: SET SCREW & BUTTON - 1H BATHROOM
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1/4 in
- Height:
- 1/2 in
- Material:
- Metal
- UPC:
- 034449899260