DELTA ZURA: TUB FILLER SPOUT ASSEMBLY
Zura® DELTA ZURA: TUB FILLER SPOUT ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 5 in
- Height:
- 8 in
- Material:
- Brass
- Spout Type:
- Rigid
- UPC:
- 034449899376