2-1/8 in. Bathroom Sink Drain in Polished Nickel
Zura® 2-1/8 in. Bathroom Sink Drain in Polished Nickel
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Faucet
- Strainer Diameter:
- 2-1/8
- Tailpiece Style:
- Straight
- UPC:
- 034449725026