Delta Faucet
Zura® 24 in. Towel Bar in Stainless
Part #D774240SS | Item #7211490 | Manufacturer Part #774240-SS
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 3,
- Pallet: 162
How to get it:
Product Details
- Perfectly coordinates with the Zura bath collection
- Extends 3-1/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
Documents
Specifications
ADA Compliant: No
Application: Commercial
Base Plate Height: 2 in
Base Plate Width: 2 in
CARB OTC LEED Compliant: No
Collection: Zura®
Color Finish: Brilliance® Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
GSA Approved: No
Hardware Included: Yes
Height: 2-1/16 in
IAPMO Listed: No
Length: 24 in
Material: Metal
Maximum Height: 2-3/50 in
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Overall Width: 25-9/16 in
Projection: 3-1/4 in
Shape: Specialty
Side Spray: No
Smart Home Enabled: No
Towel Bar Included: Yes
Weight: 2.192