This product requires certification to purchase.

ABS Button Cover Set in Polished Chrome

Delta Faucet

Zura® ABS Button Cover Set in Polished Chrome

  • Fast #
  • Part #DRP84833
  • Item #7211665
  • Manufacturer Part #RP84833
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® ABS Button Cover Set in Polished Chrome

  • Fast #
  • Part #DRP84833
  • Item #7211665
  • Manufacturer Part #RP84833
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 39000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Zura®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
Faucet Part Type:
Faucet Hole Cover
GSA Approved:
No
Height:
33/100 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
UL Listed:
No
UPC:
034449835558
WaterSense Labeled:
No