2-3/16 x 3-45/64 in. Bathroom Sink Drain in Matte Black

You last purchased this on
 
Delta Faucet

Zura® 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #DRP101632BL
  • Item #9640321
  • Manufacturer Part #RP101632BL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Tailpiece stainless steel for all finishes
  • For use with sink without overflow
  • All metal construction push pop
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
Zura®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
3-1/4 in
Fits Pipe Size:
1-1/4 in
Grid Drain Material:
Metal
Handle Material:
Stainless Steel
Height:
8-31/100 in
IAPMO Listed -:
No
Material:
Stainless Steel
Maximum Height:
7-1/2 in
NSF Certified:
No
Overflow Included:
No
Pedestal Only:
No
Product Type:
Pop-Up Drain Assembly
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-3/16 in
Supply Lines Included:
No
Tailpiece Length:
3-45/64 in
Tailpiece Style:
Straight
Vessel Only:
No
Weight:
0.926 lb