DELTA ZURA: 17 SERIES HANDLE ASSEMBLY - TEMP
Zura® DELTA ZURA: 17 SERIES HANDLE ASSEMBLY - TEMP
Package Quantity Info:
Each: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Height:
- 4 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449899413