This product requires certification to purchase.

DELTA ZURA: 3 / 6-SETTING DIVERTER HANDLE

Delta Faucet

Zura® DELTA ZURA: 3 / 6-SETTING DIVERTER HANDLE

  • Fast #
  • Part #DRP84842CZ
  • Item #7784206
  • Manufacturer Part #RP84842CZ
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® DELTA ZURA: 3 / 6-SETTING DIVERTER HANDLE

  • Fast #
  • Part #DRP84842CZ
  • Item #7784206
  • Manufacturer Part #RP84842CZ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Zura®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Faucet Part Type:
Handle
Handle Material:
Metal
Height:
4 in
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449898898