DELTA ZURA: FINIAL - TUB FILLER
Zura® DELTA ZURA: FINIAL - TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 3/4
- Material:
- Metal
- Type:
- Faucet
- UPC:
- 034449899109