DELTA ZURA: SLEEVE - SINGLE HANDLE WALL MOUNT BATHROOM
Zura® DELTA ZURA: SLEEVE - SINGLE HANDLE WALL MOUNT BATHROOM
Package Quantity Info:
Each: 1 Case: 48 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-1/2
- Height:
- 1-1/2
- Material:
- Brass
- Type:
- Faucet
- UPC:
- 034449897143