DELTA ZURA: TWO HANDLE WALL MOUNT SET SCREW BUTTON AND ALLEN WRENCH
Zura® DELTA ZURA: TWO HANDLE WALL MOUNT SET SCREW BUTTON AND ALLEN WRENCH
Package Quantity Info:
Each: 1 Case: 100 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Button
- Height:
- 3/4
- Material:
- Metal
- Type:
- Accessory
- UPC:
- 034449896917