DELTA ZURA: LIFT ROD & SLIDER - 1H BATHROOM
Zura® DELTA ZURA: LIFT ROD & SLIDER - 1H BATHROOM
Package Quantity Info:
Each: 1 Pallet: 700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Material:
- Metal
- UPC:
- 034449899390