This product requires certification to purchase.

DELTA ZURA: ROMAN TUB SPOUT - 4 HOLE

Delta Faucet

Zura® DELTA ZURA: ROMAN TUB SPOUT - 4 HOLE

  • Fast #
  • Part #DRP84827BL
  • Item #7784189
  • Manufacturer Part #RP84827BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® DELTA ZURA: ROMAN TUB SPOUT - 4 HOLE

  • Fast #
  • Part #DRP84827BL
  • Item #7784189
  • Manufacturer Part #RP84827BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Zura®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5 in
Faucet Part Type:
Tub Spout
Height:
8 in
Material:
Brass
Spout Type:
Rigid
UPC:
034449898980