This product requires certification to purchase.

Diverter Tub Spout in Brilliance® Polished Nickel

Delta Faucet

Zura® Diverter Tub Spout in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP84412PN
  • Item #7211948
  • Manufacturer Part #RP84412PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Diverter Tub Spout in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP84412PN
  • Item #7211948
  • Manufacturer Part #RP84412PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 450
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
T14474, T14474-LHD
CEC Compliant:
For Sale in CA
Collection:
Zura®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/2
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
Height:
2-3/4
Installation Type:
Wall Mount
Length:
7-1/4
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Pull Up Diverter
UL Listed:
No
UPC:
034449832113
Width:
2-3/4