Multi Function Hand Shower in Lumicoat® Chrome
Zura Multi Function Hand Shower in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 82 inch hose
- Wall mount bracket included for hands-free showering
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Backed by Delta Faucet's Limited Lifetime Warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Zura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 25-47/50 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Slide Bar Height:
- 26-469/500 in
- Spray Type:
- Full Body, H2Okinetic®, Massaging, Pause
- UPC:
- 195205050278
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in