Pop-Up Drain Assembly in Matte Black
Zura® Pop-Up Drain Assembly in Matte Black
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Stainless Steel
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed:
- No
- Overall Height:
- 8-31/100
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Tailpiece Style:
- Straight
- UPC:
- 034449832021