Pop-Up Drain Assembly in Polished Nickel (Less Lift Rod)
Zura® Pop-Up Drain Assembly in Polished Nickel (Less Lift Rod)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Faucet
- Tailpiece Style:
- Straight
- UPC:
- 034449483209