Single Handle Diverter Valve Trim in Matte Black
Zura® Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 468-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice universal rough-in separately to complete the unit
- Must also order R11000 rough-in
- 1/2 in. rough-in
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 4-1/2
- Escutcheon Width:
- 4-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/4
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449890762
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2