This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brilliance® Stainless

Delta Faucet

Zura® Single Handle Diverter Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11874SS
  • Item #7211752
  • Manufacturer Part #T11874-SS
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Diverter Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11874SS
  • Item #7211752
  • Manufacturer Part #T11874-SS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 468
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Zura bath collection for a cohesive, modern look
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • Optional non shared cartridge available RP71717
  • Designed for use with standard U.S. plumbing connections
  • ADA Compliant
  • Extra secure mounting assembly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Zura®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Escutcheon Height:
5-1/4 in
Escutcheon Width:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/4 in
Length:
4-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449823227
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in